Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3"W x 12"D x 12"H Legacy Bracket
Mfr # BKT12X12X03LE
Zoro # G404657623
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 3"W x 12"D x 12"H
- Width 3 in
- Height 12 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT12X12X03LE
- Zoro # G404657623
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3"W x 12"D x 12"H |
Width | 3 in |
Height | 12 in |
Depth | 12 in |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up against the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY ED50B Edge Panic Shield Safety Kit In Black - Panic Shield, EDSB Strike Bracket, EDGB5 Key Cylinder (LK-ED50B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (AL6220SS)
- TRIANGLE MFG CO Square 4 in. Steel Lazy Susan Ball Bearing Swivel (40.0.4C)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/8" Door (CW1PB)
- EKENA MILLWORK 3 1/2"W x 2 1/4"D x 6 1/8"H Norwich Pilaster Corbel (COR03X02X06NO)
- EKENA MILLWORK 4"W x 4 3/4"D x 8"H Small Nevio Wood Corbel, Rubberwood (CORW04X04X08NERW)
- EKENA MILLWORK Balboa Slat Smooth Bracket, Douglas Fir, 3 1/2"W x 46"D x 46"H (BKT04X46X46BOA06SDF)
- EKENA MILLWORK 2 5/8"W x 1 3/8"D x 3 5/8"H Odessa Corbel (COR02X01X03OD)
- EKENA MILLWORK 4 1/2"W x 9"D x 14"H Large Lucan Wood Corbel, Rubberwood (CORW05X09X14LURW)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 36"D x 40"H (BKT04X36X40LEC01SDF)
- HARDWARE RESOURCES 1-3/4" Wx5"Dx7"H Rubberwood Square Edge Corbel (CORSQ-1RW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers