Shop All Shelf Brackets
Ekena Millwork
3"W x 12"D Logan Hidden Support Steel Bracket w/ 8" Support Depth, Stainless Steel
Mfr # BKTM03X12LOSS
Zoro # G103543814
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X12LOSS
- Zoro # G103543814
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 12"D (8" Support Depth) |
Details
Color | Stainless Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, 2 In., Poly, Buna Gasket, PK10 (GTP20P)
- ANYSIZEBASKET Tote Basket, 21L x 13W x 6H, 1/2 x #18 Flattened Expanded Metal, Carbon Steel, Zinc Plated (TOTE-211306-E12-PS)
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- EKENA MILLWORK Morris Steel Bracket, Stainless Steel 3"W x 10"D x 10"H (BKTM03X10X10MOSS)
- EKENA MILLWORK 2 1/2"W x 16"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X16FWPBL)
- EKENA MILLWORK Stockport Steel Bracket, Antiqued Pewter 2"W x 14"D x 14"H (BKTM02X14X14STAPW)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 10"D x 10"H (BKTM02X10X10HACRS)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- EKENA MILLWORK Morris Steel Bracket, Stainless Steel 3"W x 6"D x 6"H (BKTM03X06X06MOSS)
- DESIGNS OF DISTINCTION 12" Truss Bracket, Stainless Steel (01651260SS1)
- Ekena Millwork Shelf Brackets