Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3"W x 10"D x 10"H Legacy Bracket
Mfr # BKT10X10X03LE
Zoro # G904657499
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 3"W x 10"D x 10"H
- Width 3 in
- Height 10 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT10X10X03LE
- Zoro # G904657499
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3"W x 10"D x 10"H |
Width | 3 in |
Height | 10 in |
Depth | 10 in |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up strongly against natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Barrel Bolt Black 3" (3BBU19)
- PRIME-LINE Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel, Satin Nickel Single Pack (U 11062)
- PANACEA HOOK CURVED 36"" BLACK (89436)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7440-630)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 8"W x 36"D x 48"H (BKT0806X36X48THR01RWR)
- EKENA MILLWORK Imperial Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 32"H (BKT0402X20X32IMP03RDF)
- EKENA MILLWORK 1 3/4"W x 7 1/2"D x 10 1/2"H Medium Thorton Wood Bracket, Rubberwood (BKTW01X07X10THRW)
- EKENA MILLWORK 4"W x 4"D x 14"H Recessed Groove Corbel, Rubberwood (COR04X04X14RERW)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08HU)
- EKENA MILLWORK 3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X12X12TRUF)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08CW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers