Shop All Molding and Trim
Ekena Millwork
3"P x 3"H, Bedford Coupling for Moulding Profiles
Mfr # MDB03X03BE
Zoro # G604656860
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Bedford
- Height 3 in
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MDB03X03BE
- Zoro # G604656860
- Country of Origin China
- Category Molding and Trim
Dimensions
Height | 3 in |
Details
Item | Moulding Coupling |
Collection | Bedford |
Projection | 3 in |
Description
Crown moulding adds a beautiful finish to elegant rooms. To get this look you would simply hire a professional to figure out and install all of the complicated miter cuts. This made the cost of crown moulding more expensive as this method can be labor intensive. Not anymore. Our moulded inside and outside corners make installation a breeze. Say goodbye to miters with our DIY corners and couplers.
- Makes moulding installation a breeze
- Eliminates miter cuts
- A true DIY crown moulding installation
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 160 UL Listed Door Viewer, Chrome (104ULCIP)
- KNAPE & VOGT Drawer Slide 18 In Soft Close (8450FMP 18)
- MIDWEST FASTENER 1/2" x 3-5/8" x .065" WG Steel Extension Springs 1 12PK (18550)
- KNAPE & VOGT Slide Drawer Side Mt 14In Zinc (1300P ZC 14)
- EKENA MILLWORK 3 1/4"H x 3 1/4"P x 4 1/2"F x 94 1/2"L Salem Traditional Smooth Crown Moulding (MLD03X03X04SA)
- EKENA MILLWORK Wilson Architectural Grade PVC Dentil Block Trim, 7"H x 1"P x 91"L (DENP07WIL02)
- EKENA MILLWORK 2 3/4"H x 7/8"P x 94 1/2"L, (4" Repeat), Crendon Chair Rail (CHA02X00CR)
- EKENA MILLWORK Laurel Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48LAU)
- EKENA MILLWORK WM75 - 1 1/8"H x 1/8"P x 96"L Bed Moulding, PVC (WM75X96SWPV)
- EKENA MILLWORK 5 7/8"H x 4"P Federal Baseboard Moulding Inside Corner (BBD06X04FE)
- INTEPLAST GROUP Wainscot Base Moulding, 8 ft L, 158 in W, 1116 in Thick, PVC, White (16230800891)
- Ekena Millwork Molding & Millwork