Shop All Ceiling Medallions
Ekena Millwork
39 1/2-in. OD x 33 1/4-in. ID x 3 1/8-in. W x 5/8-in. P Nevio Ceiling Ring Kit
Mfr # CRK39NE
Zoro # G609188007
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 29 (Makes a Full Circle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRK39NE
- Zoro # G609188007
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 29 (Makes a Full Circle) |
Description
Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 4000K (WL4 20L EZ1 LP840 N100 NES7 DIM10)
- BOSCH 12V 2.0Ah 300 lumen LED Rechargeable Worklight (GLI12V-300N)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- EKENA MILLWORK Marseille Ceiling Medallion (Fits Canopies up to 7 3/8"), Hand-Painted Copper Penny, 21"OD x 2"P (CM21MACPS)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 5 5/8"), 16"OD x 3 1/2"ID x 1"P (CMP16ATGBW)
- EKENA MILLWORK 22 1/4"OD x 17 1/4"ID x 2 1/2"W x 1 1/2"P Raymond Ceiling Ring (CR22RA)
- EKENA MILLWORK 43 5/8"OD x 39 3/8"ID x 2 1/8"W x 7/8"P Milton Ceiling Ring (1/4 of complete circle) (CR44MI)
- EKENA MILLWORK Oxford Ceiling Medallion, 16 7/8"W x 11 3/4"H x 3 1/2"ID x 1 1/2"P (CM16OX2-03500)
- EKENA MILLWORK Riley Ceiling Medallion (Fits Canopies up to 4 5/8"), 18"OD x 3 1/2"ID x 1 1/2"P (CM18RL)
- EKENA MILLWORK 87 1/2-in. OD x 79 1/4-in. ID x 4 1/8-in. W x 1 1/2-in. P Legacy Ceiling Ring Kit (CRK86LE)
- Ekena Millwork Ceiling Medallions