Shop All Wall Shelving
Ekena Millwork
36"W x 3 7/8"H x 5 1/4"P Egg & Dart Shelf
Mfr # SH36X04X05EG
Zoro # G004655593
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"W
- Depth 1/4"P
- Height 7/8"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SH36X04X05EG
- Zoro # G004655593
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 36"W |
Depth | 1/4"P |
Height | 7/8"H |
Description
These shelves are truly unique in design and function. Primarily used in decorative applications urethane shelves can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds and more. This material is also perfect for exterior applications. It will not rot or crack and holds up strongly to natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these shelves, you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (QUS239YL)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- HOSPITALITY 1 SOURCE Luggage Rack, Steel, 16-1/2in. D, 300 lb. (LRPCBR)
- EKENA MILLWORK 10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf (SH10X06X07SH)
- EKENA MILLWORK 30"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH30X03X03CL)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- EKENA MILLWORK 31 1/2"W x 7 7/8"D x 4 3/4"H Wakefield Large Shelf (SH31X04X08WA)
- EKENA MILLWORK 12"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH12X03X03CL)
- TESTRITE VISUAL PRODUCTS Shelf Collage Shelf- Aluminum Finish (CK)
- Ekena Millwork Wall Shelving