Shop All Handrails
Ekena Millwork
36"H x 96"L Providence Three Line Level Rail Kit w/Reinforcements, 18 Balusters & Hardware
Mfr # ECLKT36X096
Zoro # G505306215
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ECLKT36X096
- Zoro # G505306215
- Country of Origin United States
- Category Handrails
Dimensions
Length | 96"L |
Overall Height | 36"H |
Description
INTEX Millwork offers its customers the unique product range of a boutique millwork company with the convenience and capabilities of a large manufacturer. Their products blend the timeless appearance of natural wood with the durability to weather the elements that only an engineered material can provide, all products can be customized or standard. Because of this versatility, INTEX Millwork provides trusted solutions on each and every project, from the very basic to the most complex. The Providence Rail System combines old world architectural details with modern materials that last a lifetime. Utilizing cellular PVC for its wood appearance, along with aluminum and stainless steel for internal structural reinforcement allows the Providence Rail system to meet commercial code for up to 10 feet spans. While meeting these rigorous code requirements the aesthetic appearance of the product makes it fit any residential application. Matte Finish - 100% Cellular PVC Aluminum Reinforced Tested to Commercial Code For 10' Spans Hidden Stainless Steel Fasteners & Hardware 3.5" Flat Top Rail Profile 1.25" Square Edge Balusters
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI BrickStaks Noble Red Clay Brick SAMPLE Mosaic Sheet Wall Tile (ZOR-MD-0506-SAM)
- KWIKSET Round Corner 2-1/4" Extended Full Lip St (83536-004)
- SCHLAGE SCHLAGE: 12€˜633 5" Deadbolt Backset (SC-12-633)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=14, Stainless Steel, Pin Stainless Steel (K0314.AJ)
- EKENA MILLWORK 36"H x 96"L Providence Stair Rail Kit w/Reinforcements, 18 Balusters, Screws & Hardware (ECSK36X096)
- EKENA MILLWORK 4.87 In. W X 3.25 In. H X 96 In. L- Architectural accent Top Rail (TR04X03X96)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- EKENA MILLWORK 33"H x 32"L Providence Reinforced Gate for 36" Rail Height (EC32X36GATE)
- EKENA MILLWORK 36"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK36X120)
- EKENA MILLWORK 12'L Deluxe Straight Top Rail (For Colonial spindles), White (4407012CTR)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- Ekena Millwork Handrails