Shop All Handrails
Ekena Millwork
36"H x 96"L Providence Stair Rail Kit w/Reinforcements, 18 Balusters, Screws & Hardware
Mfr # ECSK36X096
Zoro # G505306246
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # ECSK36X096
- Zoro # G505306246
- Country of Origin United States
- Category Handrails
Dimensions
Overall Height | 36"H |
Length | 96"L |
Description
INTEX Millwork offers its customers the unique product range of a boutique millwork company with the convenience and capabilities of a large manufacturer. Their products blend the timeless appearance of natural wood with the durability to weather the elements that only an engineered material can provide, all products can be customized or standard. Because of this versatility, INTEX Millwork provides trusted solutions on each and every project, from the very basic to the most complex. The Providence Rail System combines old world architectural details with modern materials that last a lifetime. Utilizing cellular PVC for its wood appearance, along with aluminum and stainless steel for internal structural reinforcement allows the Providence Rail system to meet commercial code for up to 10 feet spans. While meeting these rigorous code requirements the aesthetic appearance of the product makes it fit any residential application. Matte Finish - 100% Cellular PVC Aluminum Reinforced Tested to Commercial Code For 8' Spans Hidden Stainless Steel Fasteners & Hardware 3.5" Flat Top Rail Profile 1.25" Square Edge Balusters
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/50)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 10" (FPG1010B)
- PAMEX White Plastic Pole Socket Set for 1-3/8in Pole White Finish (DD0640WC)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 8 PK (1852A)
- EKENA MILLWORK 4.87 In. W X 3.25 In. H X 96 In. L- Architectural accent Top Rail (TR04X03X96)
- EKENA MILLWORK 36"H x 120"L Providence Level Rail Kit w/Reinforcements, 23 Balusters & Hardware (ECLK36X120)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 30"H Providence Square Baluster, PK 12 (BAL01X01X30SEC-12)
- EKENA MILLWORK 1 1/4"W x 1 1/4"D x 36"H Providence Square Baluster, PK 12 (BAL01X01X36SEC-12)
- EKENA MILLWORK Providence Rail 72" Top Rail Cap, PVC (EC072TCPV)
- EKENA MILLWORK 12'L Deluxe Straight Top Rail (For Colonial spindles), White (4407012CTR)
- ACROVYN Right Handrail Return, Black (HRO6CAPR108N)
- Ekena Millwork Handrails