Shop All Molding and Trim
Ekena Millwork
35" Bottom Width x 43 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead
Mfr # CRH12X35
Zoro # G604657898
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 35" Bottom Width x 43 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CRH12X35
- Zoro # G604657898
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 35" Bottom Width x 43 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, (ANDSER550)
- ROCKWOOD Grab Catch, Pull-to-Open, Roller (592.26D)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4015.044)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-21)
- EKENA MILLWORK 3/4"H x 3/4"P x 94 1/2"L, (1" Repeat), Hillsborough Traditional Smooth Crown Moulding (MLD02X01X01HI)
- EKENA MILLWORK 4"H x 3/8"P x 94 1/2"L Tomango Pierced Moulding (PIR04X00TO)
- EKENA MILLWORK 1 1/8"H x 1/2"P x 94 1/2"L Kepler Panel Moulding (PML01X01KP)
- EKENA MILLWORK 4"H x 1/2"P x 94 1/2"L Barcelona Baseboard Moulding (BBD04X00BA)
- EKENA MILLWORK 11"W x 5 1/2"P x 13 3/4"H, Coupling for Moulding Profiles Less than 5 1/2"P and 6 3/4"H (MDB05X06BI)
- EKENA MILLWORK Monticello Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CEL)
- RANDALL OAK STAIR EDGE (6 FT W-1600-U)
- Ekena Millwork Molding & Millwork