Shop All Ceiling Medallions
Ekena Millwork
35 1/2-in. OD x 31 1/2-in. ID x 2-in. W x 7/8-in. P Medway Ceiling Ring Kit
Mfr # CRK36ME
Zoro # G609187369
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 23 (Makes a Full Circle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRK36ME
- Zoro # G609187369
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 23 (Makes a Full Circle) |
Description
Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE 1740 W, 700 lm Linear Fluorescent Emergency Ballast (UFO-RP2)
- STREAMLIGHT Iec Type A Ac Adapter (STL22060)
- SATCO 20/30/40W & CCT 3/4/5K Select - LED Hi-Pro Wall Pack - EX39 100-277V (S28930)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- EKENA MILLWORK Edinburgh Ceiling Medallion (Fits Canopies up to 5 1/8"), 18 1/8"OD x 3 1/2"ID x 2 3/4"P (CM18ED1)
- EKENA MILLWORK Antilles Ceiling Medallion (Fits Canopies up to 6"), Hand-Painted Jet Black, 38 1/4"OD x 1 1/2"P (CM38ANBLF)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 5"), 20 7/8"OD x 3 5/8"ID x 1 5/8"P (CM20PM)
- EKENA MILLWORK 26 3/4-in. OD x 23 1/2-in. ID x 1 5/8-in. W x 3/4-in. P Medway Ceiling Ring Kit (CRK15ME)
- EKENA MILLWORK Nadia Ceiling Medallion (Fits Canopies up to 4 7/8"), 12 1/8"OD x 3 5/8"ID x 7/8"P (CM12NABLF)
- EKENA MILLWORK Carved Berkshire Ceiling Medallion, Red Oak (Fits Canopies up to 8 1/4"), 24"OD x 3 7/8"ID x 2 1/4"P (CMW24BERO)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BA)
- Ekena Millwork Ceiling Medallions