Shop All Ceiling Tiles
Ekena Millwork
33W x 33H x 38T Small Laird Decorative Fretwork Wood Ceiling Panels, Alder
Mfr # CELW33X33X0375LRDAL
Zoro # G107373608
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grid Size Small
- Thickness 3/8"
- Material Alder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CELW33X33X0375LRDAL
- Zoro # G107373608
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Grid Size | Small |
Details
Thickness | 3/8" |
Material | Alder |
Description
Available in paintgrade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage The natural wood tones evoke luxury and sophistication in any space You can leave your design mark with unique and inspiring effects on your ceilngs, walls, cabinetry, and more Our easytoinstall wood panels can turn a room into a work of art in no time at all Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market Assembled Dimensions 33W x 33H covers 759 square feet per panel Contains quantity 8 of 23 38W x 7 14H unassembled panels Ceiling panels available in paint grade and 6 beautiful unfinished wood species Real wood offers exquisite warmth and detail Smooth, consistent surface with beautiful grain patterns Panels transform and elevate both commercial and residential projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- PAWLING Rubber Spacer, 1/2 In Thick (SP-22-0-0)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE1)
- EKENA MILLWORK 29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC (CELP30X3001FLR)
- EKENA MILLWORK 24"W x 24"H x 3/4"P Alexandria Ceiling Tile (CT24X24AL)
- EKENA MILLWORK 23 3/4"W x 23 3/4"H 1 5/8"P Quatro Square Ceiling Tile (CT24QA)
- EKENA MILLWORK 23 38W x 23 38H x 38T Small Lilley Decorative Fretwork Ceiling Panels, PVC (CELP23X2301LEY)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- EKENA MILLWORK 31 1/2"W x 31 1/2"H x 2 3/8"P Fleur-de-lis Ceiling Tile (CT31X31FL)
- ARMSTRONG WORLD INDUSTRIES Ultima Ceiling Tile, 24 in W x 24 in L, Concealed, 15/16 in Grid Size, 12 PK (1920A)
- Ekena Millwork Ceiling Tiles