Shop All Ceiling Tiles
Ekena Millwork
33W x 33H x 1T Small Cameron Decorative Fretwork Ceiling Panels in Architectural Grade PVC
Mfr # CELP33X3303CAM
Zoro # G607373726
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grid Size Small
- Thickness 1"
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CELP33X3303CAM
- Zoro # G607373726
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Grid Size | Small |
Details
Thickness | 1" |
Material | PVC |
Description
Infuse your personality into your home with our contemporary ceiling panels for an elegant or playful point of interest Overlay the panels on your ceiling for a bold contrast or paint the same color as the ceiling but with different sheen for a subtle 3D effect Create a unique space and elevate your ceiling into a work of art The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed Assembled Dimensions 33W x 33H covers 756 square feet per panel Contains quantity 8 of 23 38W x 5 78H unassembled panels Ceiling panels are lightweight and easy to install Paint the same color as the ceiling for a classy texture or contrasting colors for a bold statement Over 100 fretwork patterns to choose from, each available in 2 sizes and 3 thicknesses Also available in a staingrade wood option
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-3/4" (7000.10B)
- EMTEK Jasper Cabinet Pull with 5 in Center to Center Polished Chrome Finish (86688US26)
- SPEC Extension Spring, Music Wire, PK3 (E07500632500M)
- VON DUPRIN Latch 050401 (050401)
- EKENA MILLWORK 29 78W x 29 78H x 38T Small Fowler Decorative Fretwork Ceiling Panels, PVC (CELP30X3001FLR)
- EKENA MILLWORK 66 56W x 66 56H x 38T Large Laird Decorative Fretwork Wood Ceiling Panels, Birch (CELW67X67X0375LRDBI)
- EKENA MILLWORK 78 34W x 78 34H x 14T Large Olivia Decorative Fretwork Wood Ceiling Panels, Birch (CELW79X79X0250OLVBI)
- EKENA MILLWORK 33W x 33H x 58T Small Laird Decorative Fretwork Ceiling Panels in Architectural Grade PVC (CELP33X3302LRD)
- EKENA MILLWORK 23 38W x 23 38H x 38T Small Lilley Decorative Fretwork Ceiling Panels, PVC (CELP23X2301LEY)
- EKENA MILLWORK 24"W x 24"H x 3/4"P Alexandria Ceiling Tile (CT24X24AL)
- FROM PLAIN TO BEAUTIFUL IN HOURS Ridged Metal Faux Tin/ PVC 24-in x 24-in 10-Pack Old Tin Roof Textured Drop Ceiling Tile, 10PK (261otr-24x24-10)
- Ekena Millwork Ceiling Tiles