Shop All Appliques & Onlays
Ekena Millwork
31"W x 11"H x 2 1/2"P Reece Floral Swag Onlay
Mfr # ONL31X11X02RE
Zoro # G304650649
product price: $44.99
/ea
$44.99
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
- Brand Ekena Millwork
- MFR # ONL31X11X02RE
- Zoro # G304650649
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-2 (01-30016-2)
- NATIONAL GUARD Nylon Brush, 36 (G610A-36)
- LUCKY LINE Jumbo Magnetic Key Hider (91501)
- ZORO SELECT Flange Gasket, 3 in., 1/16 in., Green (4401RG-0150-062-0300)
- EKENA MILLWORK 3"W x 6 3/8"H x 7/8"P Robin Scroll Onlay, Right (ONL03X06X01RB-R)
- EKENA MILLWORK 5 7/8"W x 6 3/4"H x 7/8"P Medway Scroll Onlay, Right (ONL06X07X01ME-R)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1"P (ROSP080X080X100SDG01)
- EKENA MILLWORK 15 1/4"W x 9 1/4"H x 1 1/8"P Hamilton Onlay (ONL15X09X01HA)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG02)
- EKENA MILLWORK 3 3/8"W x 4 1/8"H x 1/2"P Fleur de Lis Onlay (ONL03X04X01FL)
- DWELLINGDESIGNS 5.50 in. W x 4.62 in. H x .75 in. P Architectural Accents - Nexus Center Onlay (DW287475)
- Ekena Millwork Molding & Millwork