Shop All Ceiling Tiles
Ekena Millwork
31 1/2"W x 31 1/2"H x 2 3/8"P Fleur-de-lis Ceiling Tile
Mfr # CT31X31FL
Zoro # G604659076
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31-1/2 in
- Width 31-1/2 in
- Thickness 2-3/8 in
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CT31X31FL
- Zoro # G604659076
- Country of Origin China
- Category Ceiling Tiles
Dimensions
Length | 31-1/2 in |
Width | 31-1/2 in |
Details
Thickness | 2-3/8 in |
Material | Polyurethane |
Description
Our ceiling tiles are modeled after original historical patterns and designs. The finished look is a beautifully detailed, light weight, solid construction, focal piece. Urethane ceiling tiles are light weight for easy installation. - They are fully primed and ready for your paint. If you have any questions feel free to ask. These are in stock and available for immediate shipment.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0104)
- CODEL DOORS 26" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2268pri8405)
- DELTANA 1-3/16 Diameter Traditional Door Viewer UL Listed Brushed Chrome (55211U26D-UL)
- EKENA MILLWORK 33W x 33H x 58T Small Laird Decorative Fretwork Ceiling Panels in Architectural Grade PVC (CELP33X3302LRD)
- EKENA MILLWORK 66 56W x 66 56H x 38T Large Laird Decorative Fretwork Wood Ceiling Panels, Birch (CELW67X67X0375LRDBI)
- EKENA MILLWORK 23 38W x 23 38H x 38T Small Lilley Decorative Fretwork Ceiling Panels, PVC (CELP23X2301LEY)
- EKENA MILLWORK 66 56W x 66 56H x 14T Large Laird Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW67X67X0250LRDMF)
- EKENA MILLWORK 23 3/4"W x 23 3/4"H 1 5/8"P Quatro Square Ceiling Tile (CT24QA)
- EKENA MILLWORK 40 12W x 23 38H x 38T Small Westmore Decorative Fretwork Wood Ceiling Panels, Wood Paint Grade (CELW41X23X0375WSTMF)
- ARMSTRONG WORLD INDUSTRIES Ceramaguard Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 6 PK (605C)
- Ekena Millwork Ceiling Tiles