Shop All Wall Shelving
Ekena Millwork
30"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf
Mfr # SH30X03X03CL
Zoro # G704655480
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"W
- Depth 1/8"P
- Height 5/8"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # SH30X03X03CL
- Zoro # G704655480
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 30"W |
Depth | 1/8"P |
Height | 5/8"H |
Description
These shelves are truly unique in design and function. Primarily used in decorative applications urethane shelves can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds and more. This material is also perfect for exterior applications. It will not rot or crack and holds up strongly to natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these shelves, you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Shelf Door, 52In (9505-3-01)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 72"Wx36"D (CVT-7236)
- WESTWARD Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 7/8 in H x 15 in W (2HFR5)
- ECONOCO Grid Cubby Panel 14" x 14", Black, 48PK (GS14/B)
- EKENA MILLWORK 10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf (SH10X06X07SH)
- EKENA MILLWORK 12"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH12X03X03CL)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- EKENA MILLWORK 31 1/2"W x 7 7/8"D x 4 3/4"H Wakefield Large Shelf (SH31X04X08WA)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- Ekena Millwork Wall Shelving