Shop All Wood Beams & Faux Wood Beams
Ekena Millwork
3-Sided Rustic Smooth Endurathane Faux Wood Ceiling Beam, Factory Prepped, 10"W x 12"H x 10'L
Mfr # BMSM3C0100X120X120UN
Zoro # G004640346
product price: $596.99
/pr
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$596.99
Free 30-Day Returns
Key Features
- Height 12"
- Width 10"
- Length 10'
- Finish Factory Prepped
- Style 3-Sided (U-Beam)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BMSM3C0100X120X120UN
- Zoro # G004640346
- Country of Origin United States
- Category Wood Beams & Faux Wood Beams
Dimensions
Height | 12" |
Width | 10" |
Length | 10' |
Details
Finish | Factory Prepped |
Style | 3-Sided (U-Beam) |
Texture | Rustic Smooth |
Description
Faux wood beams offer design capabilities that real wood cannot. Because of its light-weight nature and ease of installation, you can easily create an eye-catching feature on vaulted ceilings or plain spaces. Beautifully breakup long hallways or open concept layouts. The hollow design also allows you to hide cable, pipes or make custom light features. For a luxury update, combine several beams together for a stunning grid pattern or custom truss. Cloak support beams, by covering them up with faux wood beams for an instant warm and luxurious look. With endless width, depth and height combinations; there is a beam to fit every project need. Save time and money with faux beams, because they do not require extensive labor and expertise, or expensive equipment to install. Our beams can be easily installed as a DIY project with standard tools and hardware. Plus, they are virtually maintenance free. To enhance the overall authenticity, Ekena Millwork offers optional rubber beam strapping to replicate the look of the heavy, forged wrought iron fastening hardware.
- Factory-prepped, unfinished beam ships ready to paint or faux finish
- Lightweight, easy to install with simple wood blocking
- Authentic and accurate realistic wood textures
- Made of high density polyurethane, extremely durable and no maintenance
- Available in multiple widths, depths and heights to fit virtually any project need
- Add substantial home value with all the aesthetic benefits of real wood without any of the drawbacks
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 72x38 Chan GRY Snap (P 8053)
- BALDWIN Estate Lifetime Brass Door Knockers (0103.003)
- HETTICH Hettich HT50562 Floor Guide 7015 for Single Door (HT50562)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-5 (01-30023-5)
- EKENA MILLWORK 3"W x 144"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X144TRBL)
- EKENA MILLWORK 1 1/2"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF02X48TRBL)
- EKENA MILLWORK 10-inch x 7-inch SAMPLE - Hand Hewn Endurathane Faux Wood Beam w/ Catalog -Premium Aged Finish (SAMPLE-KIT-BMHHZD)
- EKENA MILLWORK 3-Sided (U-beam) Rustic Smooth Endurathane Faux Wood Ceiling Beam, Factory Prepped, 6"W x 4"H x 8'L (BMSM3C0060X040X096UN)
- EKENA MILLWORK 3"W x 108"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X108TRBL)
- EKENA MILLWORK 3"W x 48"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X48TRBL)
- Ekena Millwork Wood Beams & Faux Wood Beams