Shop All Shutters and Accessories
Ekena Millwork
3" Lifetime Vinyl Shutter-Lok's, White (6/Bag)
Mfr # LVSL0006WH
Zoro # G105059641
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.63 in
- Height 3 in
- Depth (In.) 0.63 in
- Application Shutter Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # LVSL0006WH
- Zoro # G105059641
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 0.63 in |
Height | 3 in |
Depth (In.) | 0.63 in |
Details
Item | Shutter Screw |
Application | Shutter Installation |
Finish | White |
Description
Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
- Color matching screws
- Easily installs in stucco, brick, siding and more
- Great for installing several pairs of shutters
- Recommended to use 8 per pair under 55"
- Recommended to use 12 per pair over 55"
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKD8)
- FANTECH Soffit Vent, Plastic, 4 In (UEV 4)
- AMERI-VENT Universal Adapter, 4" Dia., 6" L (4FCA)
- DAYTON Shaft and Bearing Kit, Use With 4C131 (4C131SBK)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (6/Bag) (LVSL0006BW)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (12/Bag) (LVSL0012CL)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Black (12/Bag) (LVSL0012BL)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Clay (12/Bag) (LVPS0012CL)
- EKENA MILLWORK Decorative Vinyl Hinges, 4 Hinges, 2 S-Hooks for Lifetime Vinyl Shutters, 002 - Black (LVDH0006002)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Wedgewood Blue (Each) (LVPS0001WB)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55231)
- Ekena Millwork Shutters and Accessories