Shop All Shutters and Accessories
Ekena Millwork
3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (12/Bag)
Mfr # LVSL0012TG
Zoro # G405059907
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.63 in
- Height 3 in
- Depth (In.) 0.63 in
- Application Shutter Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # LVSL0012TG
- Zoro # G405059907
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 0.63 in |
Height | 3 in |
Depth (In.) | 0.63 in |
Details
Item | Shutter Screw |
Application | Shutter Installation |
Finish | Tuxedo Grey |
Description
Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
- Color matching screws
- Easily installs in stucco, brick, siding and more
- Great for installing several pairs of shutters
- Recommended to use 8 per pair under 55"
- Recommended to use 12 per pair over 55"
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (495J26)
- VENT-RITE 33 1/4" Male Straight Steam Vent (33)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-2020-11-2)
- JOHNSON CONTROLS T-4506-203 Da Pneumatic Dual (T-4506-203)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bordeaux (8/Bag) (LVSL0008BD)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (8/Bag) (LVSL0008FG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, White (Each) (LVSL0001WH)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (4/Bag) (LVSL0004MS)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Paintable (Each) (LVPS0001PG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (12/Bag) (LVSL0012CL)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Classic Blue (4/Bag) (LVSL0004CB)
- Ekena Millwork Shutters and Accessories