Shop All Shutters and Accessories
Ekena Millwork
3" Lifetime Vinyl Shutter-Lok's, Musket Brown (4/Bag)
Mfr # LVSL0004MS
Zoro # G705062287
product price: $3.39
/pk 4, $0.85/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.63 in
- Height 3 in
- Depth (In.) 0.63 in
- Application Shutter Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # LVSL0004MS
- Zoro # G705062287
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 0.63 in |
Height | 3 in |
Depth (In.) | 0.63 in |
Details
Item | Shutter Screw |
Application | Shutter Installation |
Finish | Musket Brown |
Description
Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
- Color matching screws
- Easily installs in stucco, brick, siding and more
- Great for installing several pairs of shutters
- Recommended to use 8 per pair under 55"
- Recommended to use 12 per pair over 55"
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-GGA-2)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5115CA1NP3P)
- STERLING Sensor Probe (J38R00480)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (8/Bag) (LVSL0008MS)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (12/Bag) (LVSL0012FG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (8/Bag) (LVSL0008TG)
- EKENA MILLWORK Shutter Clips for Hidden Installation Method for Standard Size Builders Edge Vinyl Shutters (12/bag) (050010212000)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (12/Bag) (LVSL0012TG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (Each) (LVSL0001TG)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZJ4)
- Ekena Millwork Shutters and Accessories