Shop All Shutters and Accessories
Ekena Millwork
3" Lifetime Vinyl Shutter-Lok's, Musket Brown (12/Bag)
Mfr # LVSL0012MS
Zoro # G605059936
original price:
$11.11
8% off
new price: $10.19
/pk 12, $0.85/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.63 in
- Height 3 in
- Application Shutter Installation
- Depth (In.) 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # LVSL0012MS
- Zoro # G605059936
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 0.63 in |
Height | 3 in |
Depth (In.) | 0.63 in |
Details
Item | Shutter Screw |
Application | Shutter Installation |
Finish | Musket Brown |
Description
Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
- Color matching screws
- Easily installs in stucco, brick, siding and more
- Great for installing several pairs of shutters
- Recommended to use 8 per pair under 55"
- Recommended to use 12 per pair over 55"
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 25 ft. L, Rubber (0337-0200-0001)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 16" (BH-16)
- TYVEK FLEXWRAP 9""W X 75'L (TYFLEXNF9)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-06C)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (12/Bag) (LVSL0012TG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (Each) (LVSL0001TG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (4/Bag) (LVSL0004RD)
- EKENA MILLWORK Shutter Clips for Hidden Installation Method for Standard Size Builders Edge Vinyl Shutters (12/bag) (050010212000)
- EKENA MILLWORK Decorative Vinyl Hinges, 4 Hinges, 2 S-Hooks for Lifetime Vinyl Shutters, 002 - Black (LVDH0006002)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C526)
- Ekena Millwork Shutters and Accessories