Shop All Shutters and Accessories
Ekena Millwork
3" Lifetime Vinyl Shutter-Lok's, Black (4/Bag)
Mfr # LVSL0004BL
Zoro # G705061846
product price: $3.59
/pk 4, $0.90/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 0.63 in
- Height 3 in
- Application Shutter Installation
- Depth (In.) 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # LVSL0004BL
- Zoro # G705061846
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Width (In.) | 0.63 in |
Height | 3 in |
Depth (In.) | 0.63 in |
Details
Item | Shutter Screw |
Application | Shutter Installation |
Finish | Black |
Description
Exterior Lifetime vinyl Shutter-Lok's are the perfect shutter screws to install your vinyl shutters.
- Color matching screws
- Easily installs in stucco, brick, siding and more
- Great for installing several pairs of shutters
- Recommended to use 8 per pair under 55"
- Recommended to use 12 per pair over 55"
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (84)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDT3)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA26)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (8/Bag) (LVSL0008TG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (Each) (LVSL0001BW)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (4/Bag) (LVSL0004RD)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Tuxedo Grey (12/Bag) (LVSL0012TG)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Wedgewood Blue (12/Bag) (LVSL0012WB)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Burgundy Red (8/Bag) (LVSL0008RD)
- MIDWEST FASTENER 3" Tan Shutter Spike 5PK (32845)
- Ekena Millwork Shutters and Accessories