Shop All Appliques & Onlays
Ekena Millwork
3 7/8"OD x 5/8"P Helene Round Rosette
Mfr # ROS03X03HE
Zoro # G004656422
product price: $6.45
/ea
$6.45
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
- Brand Ekena Millwork
- MFR # ROS03X03HE
- Zoro # G004656422
- Country of Origin China
- Category Appliques & Onlays
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece comes factory primed and ready for your paint. They can install simply with traditional adhesives and finishing nails.
- Rosettes are perfect for furniture pieces and moulding corners
- Lightweight for quick and easy installation
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- STOCKCAP S Caps-0.187-1.000-0.038-701-89-BLACK, 100PK (894392)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Gr (BHR1110GG)
- KARP Plastic Access Door, HA Handi-Access 29 x 14 (HA2914)
- ILCO Ilco: NI04T Transponder Key (ILCO-NI04T)
- EKENA MILLWORK 40 1/2"W x 8"H x 1 5/8"P Marseille Onlay (ONL08X53X02MA)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG03)
- EKENA MILLWORK 5 5/8"W x 1 3/8"H x 1/2"P Wings Center Onlay (ONL05X01X01WI)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG01)
- EKENA MILLWORK 16 1/8"W x 4 3/8"H x 3/4"P Cole Onlay (ONL16X04X01CO)
- EKENA MILLWORK 5"W x 5"H x 3/4"P Reese Round Rosette, Alder (ROS05X05REAL)
- EKENA MILLWORK Standard Grayson Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075GRY01)
- Ekena Millwork Appliques & Onlays