Shop All Molding and Trim
Ekena Millwork
3 7/8"H x 3 7/8"P x 5 1/2"F x 94 1/2"L Dublin Traditional Smooth Crown Moulding
Mfr # MLD03X03X05DU
Zoro # G404647754
product price: $27.35
/ea
$27.35
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
- Brand Ekena Millwork
- MFR # MLD03X03X05DU
- Zoro # G404647754
- Country of Origin China
- Category Molding and Trim
Description
Crisp lines lend a modern or traditional style, while intricate and elaborate patterns provide elegant detail enhancing the look of any room. You benefit by saving time and money with our corresponding no-miter corner blocks that involve no cutting and less labor, available for select moulding profiles. You can relax in your new space because our mouldings are the highest quality, environmentally friendly material that is essentially maintenance free. Complete projects in hours instead of days, with seamless hassle-free installation. Your new look is sure to evoke envy and inspire everyone to follow suit.
- Lightweight for quick and easy installation
- Solid urethane for maximum durability and minimal upkeep
- Sharp design clarity and high quality, limitless pattern options
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Impervious to moisture and rot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- PRIME-LINE Kit Bi-Fold Door Repair 7/8 (N 7283)
- KEEDEX Keedex:Installation Template for Adams Rite (K-TMPA-R)
- ZORO SELECT O-Ring, Buna N, Dash 215, 1-1/16, 1.324, PK25 (U38801.012.0106)
- ZORO SELECT O-Ring, Buna N, Dash 125, 1-5/16, 1.505, PK25 (U38801.009.0131)
- EKENA MILLWORK WM126-2 - 11/16"H x 7/16"D x 144"L Shoe Flexible Moulding (BBDFWM126-2X144)
- EKENA MILLWORK 3"H x 2"P x 3 5/8"F x 94 1/2"L Dentil Crown Moulding (MLD03X02X03DE)
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 4"W x 8"H x 1"P (PBP040X080X100FOS01)
- EKENA MILLWORK 28" Bottom Width x 29 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead (CRH03X28BE)
- EKENA MILLWORK 9 1/4"W x 3/4"T x 96"L S4S Board, PVC (S4S1X10X96SWPV)
- EKENA MILLWORK SAMPLE - 3"H x 4"P x 5 1/8"F x 12"L Nadia Crown Moulding (SAMPLE-MLD03X04X05NA)
- EKENA MILLWORK 2"H x 1/2"P x 94 1/2"L Victorian Chair Rail (CHA02X01VI)
- Ekena Millwork Molding & Millwork