Shop All Molding and Trim
Ekena Millwork
3 5/8"H x 1 1/4"P x 94 1/2"L Dublin Window & Door Casing
Mfr # CAS03X01DU
Zoro # G504656427
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CAS03X01DU
- Zoro # G504656427
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful casing adds a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Can be cut, drilled, screwed, or nailed
- Similar density to that of pine
- Beautiful details and design
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-CU)
- AMERICAN LOCK Hasp Padlock, Silver, w/ (2) Keys (A801LHCKA)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-370)
- EKENA MILLWORK 6"H x 6"P x 8 3/8"F x 94 1/2"L Brightton Large Crown Moulding (MLD06X06X08BR)
- EKENA MILLWORK 11"W x 11"H x 1"P Kepler Panel Moulding Corner (matches moulding PML01X01KP) (PML11X11KP)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 2 1/2"W x 5"H x 1"P (PBP025X050X100FOS04)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- EKENA MILLWORK 28-in. W x 72-in. H Ashford Smooth Panel Moulding Kit Triple Panel (PMLKASH28X72C)
- EKENA MILLWORK 5 7/8"H x 5 7/8"P x 8 1/4"F Shell Crown Moulding Inside Corner (MIC06X06SH)
- COMPONENT HARDWARE Type 430 Stainless Steel Extra Wide Cap (J63-1651-78)
- Ekena Millwork Molding and Trim