Shop All Cabinet & Island Legs
Ekena Millwork
3 3/4"W x 3 3/4"D x 35 1/2"H Raymond Reeded Cabinet Column, Rubberwood
Mfr # COL03X03X35RARW
Zoro # G804658923
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # COL03X03X35RARW
- Zoro # G804658923
- Country of Origin Viet Nam
- Category Cabinet & Island Legs
Dimensions
Size (Width x Depth x Height) | 3 3/4"W x 3 3/4"D x 35 1/2"H |
Details
Wood Species | Rubberwood |
Description
Ideal for a variety of projects, our cabinet columns add stunning dimension, texture, and individuality to match every decor style. Manufactured with thoughtful design, each column post is available in the most common widths and heights to fulfill the needs of most applications. Our columns are hand-carved, sanded, and made from only the highest quality materials, for lasting beauty. They can be easily stained or painted and simply install with L brackets or screws and adhesive. Give your space one-of-a-kind character and special touch that make it home.
- Top Block: 6 1/8", Bottom Block: 7 1/8"
- Precision-carved for beautiful crisp details
- Ship unfinished and can stain or paint
- Perfect for cabinetry, islands, mantels and furniture
- Popular patterns include modern raised panel, classic reeded, and the sleek traditional
- Premium hardwoods for lasting beauty and strength
- Available in multiple wood species to fit every project and budget
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2-1/2" Pipe (BULK-FG-620)
- MIDWEST FASTENER 4-3/4" Double Bolt Snap Hooks 10PK (52210)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 15/16 in W (A701D)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- EKENA MILLWORK 3 3/4"W x 3 3/4"D x 35 1/2"H Kent Raised Panel Cabinet Column, Alder (COL03X03X35KEAL)
- EKENA MILLWORK 5"W x 5"D x 35 1/2"H Kent Raised Panel Cabinet Column, Maple (COL05X05X35KEMA)
- OSBORNE WOOD PRODUCTS 34 1/2 x 4 Kitchener Fusion Leg in Alder with Flat Black (2427A-BL)
- HARDWARE RESOURCES 4-1/2" Wx4-1/2"Dx8"H Rubberwood Ball & Claw Leg (WLC80RW)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- HARDWARE RESOURCES 6" Wx1-1/8"Dx4"H Maple Right Rounded Pedestal Foot (PFR-MP)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Right Corner Pedestal Foot (PFR-B-RW)
- Ekena Millwork Cabinet & Island Legs