Shop All Cabinet & Island Legs
Ekena Millwork
3 3/4"W x 3 3/4"D x 35 1/2"H Kent Raised Panel Cabinet Column, Alder
Mfr # COL03X03X35KEAL
Zoro # G704658306
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # COL03X03X35KEAL
- Zoro # G704658306
- Country of Origin Viet Nam
- Category Cabinet & Island Legs
Dimensions
Size (Width x Depth x Height) | 3 3/4"W x 3 3/4"D x 35 1/2"H |
Details
Wood Species | Alder |
Description
Ideal for a variety of projects, our cabinet columns add stunning dimension, texture, and individuality to match every decor style. Manufactured with thoughtful design, each column post is available in the most common widths and heights to fulfill the needs of most applications. Our columns are hand-carved, sanded, and made from only the highest quality materials, for lasting beauty. They can be easily stained or painted and simply install with L brackets or screws and adhesive. Give your space one-of-a-kind character and special touch that make it home.
- Top Block: 6 1/8", Bottom Block: 7 1/8"
- Precision-carved for beautiful crisp details
- Ship unfinished and can stain or paint
- Perfect for cabinetry, islands, mantels and furniture
- Popular patterns include modern raised panel, classic reeded, and the sleek traditional
- Premium hardwoods for lasting beauty and strength
- Available in multiple wood species to fit every project and budget
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M8, 1in Base (MB-SW0)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 690)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Lifetime Brass (SDLA325CR003)
- BEST 1-1/4" W x 3" H Satin Chrome Door and Butt Hinge (F179 3X3 DOOR HINGE 26D STL)
- EKENA MILLWORK 5"W x 5"D x 35 1/2"H Kent Raised Panel Cabinet Column, Maple (COL05X05X35KEMA)
- OSBORNE WOOD PRODUCTS 36 x 8 Large Islander Leg in Knotty Pine (1850P)
- HARDWARE RESOURCES 8-1/4" Wx1-1/2"Dx4-1/2"H Rubberwood Scrolled Left Corner Foot (PFL2-RW)
- HARDWARE RESOURCES 4-5/8" Wx2-3/4"Dx8"H Rubberwood Queen Anne Center Leg (WLC85RW)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Right Corner Pedestal Foot (PFR-B-RW)
- OSBORNE WOOD PRODUCTS 34 1/2 x 2 Square Leg in Red Oak (2345002000O)
- HARDWARE RESOURCES 6" Wx1-1/8"Dx4"H Maple Right Rounded Pedestal Foot (PFR-MP)
- Ekena Millwork Cabinet & Island Legs