Shop All Molding and Trim
Ekena Millwork
3 1/8"P x 3 1/2"H Outside Corner Moulding (matches moulding MLD03X03X04QU)
Mfr # MOC03X03QU
Zoro # G704647683
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Height 3-1/2 in
- Projection 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MOC03X03QU
- Zoro # G704647683
- Country of Origin China
- Category Molding and Trim
Dimensions
Height | 3-1/2 in |
Details
Material | Polyurethane |
Item | Moulding Outside Corner |
Projection | 3-1/8 in |
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Makes moulding installation a breeze
- Eliminates miter cuts
- A true DIY crown moulding installation
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- RICHELIEU HARDWARE 1 7/8 in (47 mm) Transparent/Clear, Mirror Effect Contemporary Acrylic Cabinet Knob (BP50311)
- ZORO SELECT O-Ring Assortment, Viton, 550 Pcs, 12 Sizes (1RGZ4)
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK25 (U38871.012.0112)
- EKENA MILLWORK 4"H x 2 3/8"P x 4 5/8"F x 94 1/2"L Edinburgh Crown Moulding (MLD04X03X05ED)
- EKENA MILLWORK 99" Bottom Width x 102 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X99)
- EKENA MILLWORK 5 1/8"H x 3 1/8"P x 6"F x 94 1/2"L Niobe Traditional Crown Moulding (MLD05X03X06NI)
- EKENA MILLWORK 71" Bottom Width x 79 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X71)
- EKENA MILLWORK 5 1/2"H x 5 1/8"P x 7 1/2"F x 96"L Crown Moulding, PVC (MLD05X05X96CRSWPV)
- EKENA MILLWORK WM452 - 2 1/2"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM452X144)
- ROYAL Inside Corner White Pvc 8Ft (5073487)
- Ekena Millwork Molding and Trim