Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 5"D x 7"H Edinburgh Bracket
Mfr # BKT03X07X05ED
Zoro # G004656651
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 3 1/2"W x 5"D x 7"H
- Width 3-1/2 in
- Depth 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BKT03X07X05ED
- Zoro # G004656651
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3 1/2"W x 5"D x 7"H |
Width | 3-1/2 in |
Depth | 5 in |
Height | 7 in |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up against the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Sun Control Fabric, Blocks 90 Heat, 36 x 25', Charcoal, One Roll (3021116)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- JOHNSON HARDWARE Pocket Door Privacy Lock (152115P1)
- KWIKSET ASA Strike Satin Nickel (83846-015)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK 5"W x 10"D x 10"H Hestia Corbel (COR05X10X10HE)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- EKENA MILLWORK Newport Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 6"H (COR04X06X06NEW00RDF)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 16"D X 16"H (BKTP01X16X16AT)
- Ekena Millwork Molding & Millwork