Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 4 1/4"D x 8"H Diane Bracket
Mfr # BKT03X04X08DI
Zoro # G904656287
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 3 1/2"W x 4 1/4"D x 8"H
- Width 3-1/2 in
- Height 8 in
- Depth 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT03X04X08DI
- Zoro # G904656287
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3 1/2"W x 4 1/4"D x 8"H |
Width | 3-1/2 in |
Height | 8 in |
Depth | 4-1/4 in |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up against the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK (ZOR-MD-0250)
- CORBIN RUSSWIN Corbin Mortise Lock Case, Series ML2000 (ML2057 LL 626)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157.314)
- EKENA MILLWORK Legacy Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20LE)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 46"H (BKT04X34X46IMP01RDF)
- EKENA MILLWORK 6 1/8"W x 5"D x 19 7/8"H Alexa Corbel (COR06X05X20AL)
- EKENA MILLWORK Carmel Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 12"D x 16"H (COR06X12X16CAR01SDF)
- EKENA MILLWORK Imperial Slat Rough Sawn Outlooker, Western Red Cedar, 8"W x 26"D x 32"H (OUT08X26X32IMP06RWR)
- EKENA MILLWORK 6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel (COR06X14X26GI)
- DWELLINGDESIGNS 2 in. W x 12 in. D x 12 in. H Hamilton Bracket, Steel (DW2572444)
- Ekena Millwork Molding & Millwork