Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 3 3/4"D x 6"H Mini Jefferson Wood Vintage Decor Corbel, Restoration Green
Mfr # CORWD03X03X06JEGR
Zoro # G204648982
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 3 1/2"W x 3 3/4"D x 6"H
- Finish Restoration Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CORWD03X03X06JEGR
- Zoro # G204648982
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3 1/2"W x 3 3/4"D x 6"H |
Details
Finish | Restoration Green |
Item | Corbel |
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-123 Square O-Ring ID: 1 3/16, CS 3/32, OD 1 3/8 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R123x20)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- EKENA MILLWORK Freeport Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 3/4"P (WPW12X12FRMENA)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Maple (BKTW01X08X12THMA)
- EKENA MILLWORK Monterey Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 22"H (COR06X14X22MON01SWR)
- EKENA MILLWORK Legacy Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20LE)
- EKENA MILLWORK 2 1/4"W x 2 1/4"D x 4 1/4"H Devon Corbel (COR02X02X04DE)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 20"H (BKT04X20X20THR04RWR)
- EKENA MILLWORK 2 1/2"W x 8"D x 12"H Extra Large Gomez Wood Bracket, Rubberwood (BKTW02X08X12GORW)
- Ekena Millwork Molding & Millwork