Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 26"D x 30"H Olympic Smooth Knee Brace, Western Red Cedar
Mfr # BRC04X26X30OLY00SWR
Zoro # G404685633
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"W
- Wood Species Western Red Cedar
- Finish Smooth
- Design Olympic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BRC04X26X30OLY00SWR
- Zoro # G404685633
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 26"D x 30"H |
Width | 3.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Item | Brace |
Design | Olympic |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- KEY-BAK Retractable Tether, Plastic Clamp Ring Type, Chrome (0007-023)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Harbor Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3603)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Olympic Smooth Knee Brace, Western Red Cedar (BRC04X18X18OLY00SWR)
- EKENA MILLWORK 2 1/2"W x 3 3/4"D x 6"H Mini Felix Wood Corbel, Maple (CORW02X03X06FEMA)
- EKENA MILLWORK Legacy Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20LE)
- EKENA MILLWORK Standard Stockport Architectural Grade PVC Corbel, 5"W x 8"D x 12"H (CORP05X08X12STO)
- EKENA MILLWORK 2 3/4"W x 5 1/2"D x 8"H Mini Lucan Wood Corbel, Cherry (CORW03X06X08LUCH)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- EKENA MILLWORK 4"W x 5 1/4"D x 10"H Diane Bracket (BKT05X10X03DI)
- Ekena Millwork Molding & Millwork