Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown
Mfr # BKTB03X18X18TRBR
Zoro # G404659795
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Weathered Brown
- Design Vintage Farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTB03X18X18TRBR
- Zoro # G404659795
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3 1/2"W x 18"D x 18"H |
Details
Finish | Weathered Brown |
Item | Bracket |
Design | Vintage Farmhouse |
Description
Each bracket’s uniquely weathered wood adds an aged and authentic feel to your modern farmhouse decor. It is truly a rustic-lover’s dream for adding architectural detail to any living space. Stylish color palettes coordinate with every home.
- Our distressed, upcycled wood brackets are a charming addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Perfect for decorating entryways, open shelving, or vintage decor
- Available in 6 sizes
- Sold in convenient single, 2, 4, and 6 packs to fit every project need
- Authentic Farmhouse Stylings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3 in. H X 4 in. W X 9 in. L Stainless Steel Snow Guard (85072009)
- MIDWEST FASTENER 9/16" x 3-15/16" x .079" WG Steel Extension Springs 6PK (18560)
- HARDWARE RESOURCES 8" Wx7/8"Dx4"H Rubberwood Cove Pedestal Foot (PFCOV-RW)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Matte Black Contemporary Cabinet Knob (BP904140900)
- EKENA MILLWORK 3 1/2"W x 14"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X14X16TRBR)
- EKENA MILLWORK 3 1/2"W x 8"D x 8"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X08X08TRBR)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X16TRBR)
- EKENA MILLWORK 2"W x 4 1/2"D x 8"H Small Rojas Wood Vintage Decor Corbel, Reclaimed Grey (CORWD02X04X08RJGY)
- EKENA MILLWORK Balboa Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 18"D x 18"H (BKT0402X18X18BOA05SWR)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24THR00RWR)
- HARDWARE RESOURCES 9" Wx9"Dx7"H Alder Acanthus Column Capital (FC1-ALD)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers