Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 18"D x 18"H Olympic Smooth Knee Brace, Western Red Cedar
Mfr # BRC04X18X18OLY00SWR
Zoro # G104682086
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"W
- Wood Species Western Red Cedar
- Finish Smooth
- Design Olympic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC04X18X18OLY00SWR
- Zoro # G104682086
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 18"D x 18"H |
Width | 3.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Item | Brace |
Design | Olympic |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Round Face Plate for Latch Antique Brass (12228XA)
- RICHELIEU AMERICA HINGE TEE H.D. 10 in (928CXB)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 AND 620)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-02-626)
- EKENA MILLWORK 3 1/2"W x 26"D x 30"H Olympic Smooth Knee Brace, Western Red Cedar (BRC04X26X30OLY00SWR)
- EKENA MILLWORK 4"W x 10"D x 18"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X10X18THR00RWR)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- EKENA MILLWORK 4"W x 12"D x 12"H Richmond Bracket (BKT04X12X12RI)
- EKENA MILLWORK 4"W x 4 3/4"D x 8"H Small Nevio Wood Corbel, Rubberwood (CORW04X04X08NERW)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Wood Vintage Decor Corbel, Weathered Brown (CORWD04X05X10TRBR)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 24"H (COR04X08X24HUN00RDF)
- Ekena Millwork Molding & Millwork