Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 12"D x 12"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood
Mfr # BKTB03X12X12TRUF
Zoro # G204659049
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Natural Barnwood
- Design Vintage Farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTB03X12X12TRUF
- Zoro # G204659049
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3 1/2"W x 12"D x 12"H |
Details
Finish | Natural Barnwood |
Item | Bracket |
Design | Vintage Farmhouse |
Description
Each bracket’s uniquely weathered wood adds an aged and authentic feel to your modern farmhouse decor. It is truly a rustic-lover’s dream for adding architectural detail to any living space. Stylish color palettes coordinate with every home.
- Our distressed, upcycled wood brackets are a charming addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Perfect for decorating entryways, open shelving, or vintage decor
- Available in 6 sizes
- Sold in convenient single, 2, 4, and 6 packs to fit every project need
- Authentic Farmhouse Stylings
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1CRZ3)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- ILCO Ilco: Key Blanks, IN8-BR ILCO (ILCO-IN8-BR)
- ALTRONIX Power Supply 24VDC @ 10A (AL1024ULX)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X16X16TRUF)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X18X18TRUF)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 16"D x 16"H (BKTP03X16X16THR01)
- EKENA MILLWORK 12"W x 7 7/8"H x 7/8"P Ashford Stair Bracket, Left (SB12X07MO-L)
- EKENA MILLWORK Legacy Traditional Smooth Bracket, Douglas Fir, 3 1/2"W x 36"D x 40"H (BKT04X36X40LEC01SDF)
- EKENA MILLWORK Monterey Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 22"H (COR06X14X22MON01SWR)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 14"D x 14"H (BKT0402X14X14THR05SDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers