Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3 1/2"W x 10"D x 10"H Merced Smooth Knee Brace, Western Red Cedar
Mfr # BRC04X10X10MRC00SWR
Zoro # G204681262
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"W
- Wood Species Western Red Cedar
- Finish Smooth
- Design Merced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC04X10X10MRC00SWR
- Zoro # G204681262
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 10"D x 10"H |
Width | 3.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Item | Brace |
Design | Merced |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty (222NA-36)
- GENESIS 36 Inch Drawer Slide Locks In & Out (ADS 7650-36 LH)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Clip, PK5 (470501)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 8"D x 8"H (BKTP02X08X08HUG)
- EKENA MILLWORK Merced Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 16"D x 24"H (BKT0402X16X24MRC05SDF)
- EKENA MILLWORK Standard Stockport Architectural Grade PVC Corbel, 5"W x 8"D x 12"H (CORP05X08X12STO)
- EKENA MILLWORK 1 3/4"W x 7 1/2"D x 10 1/2"H Medium Thorton Wood Bracket, Alder (BKTW01X07X10THAL)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK 2 1/2"W x 8"D x 12"H Extra Large Gomez Wood Bracket, Rubberwood (BKTW02X08X12GORW)
- EKENA MILLWORK Huntington Smooth Corbel w/Backplate, Western Red Cedar, 5 1/2"W x 14"D x 18"H (COR06X14X18HUN01SWR)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers