Shop All Molding and Trim
Ekena Millwork
3 1/2"W x 1 3/4"P, 12' Length, Door/Window Moulding
Mfr # MLD215-12
Zoro # G105059610
product price: $90.45
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$90.45
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MLD215-12
- Zoro # G105059610
- Country of Origin United States
- Category Molding and Trim
Description
Trim doors and windows in style with the addition of this detailed urethane moulding profile. It is classic in form. The basic design is versatile but never ordinary, as it accentuates the home's most distinctive features and works well when combined with crossheads and additional trim elements. This moulding style is precision-molded in rigid, high-density polyurethane, a material that offers a high-performance and cost-effective alternative to wood millwork. The moulding is non-porous, which makes it an excellent choice for exterior applications. When sealed, the moulding will not peel, warp, decay or stain. Urethane moulding is easy to work with, pre-primed and ready for finishing.
- Will not crack, warp, or split
- Impervious to insects
- Outlasts resin, plastics, wood and aluminum products
- Lightweight and easy to install
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD O-Ring, 753-06184 (753-06184)
- SMART TILES 9.36 in. W X 9.73 in. L Multicolored Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1097-4)
- OSBORNE WOOD PRODUCTS 1 1/2 x 3/4 x 96 1 1/2" Half Round Rope Moulding in Beech (891428BCH)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 100 (9691TFC102)
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 4"W x 8"H x 1"P (PBP040X080X100FOS01)
- EKENA MILLWORK 35" Bottom Width x 43 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X35)
- EKENA MILLWORK 145" Bottom Width x 153 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X145)
- EKENA MILLWORK 3"H x 1 1/8"P x 94 1/2"L Windsor Rope Chair Rail (CHA03X01WI)
- EKENA MILLWORK 1 5/8"P x 2 1/8"H Inside Corner Moulding (matches moulding MLD02X01X02VA) (MIC01X02VA)
- EKENA MILLWORK WM180 - 2"H x 1 1/4"P x 96"L Brick Mould, PVC (WM180X96SWPV)
- STANDALONE 94 in. Gold on French White Floral Chair Rail, White & Gold (ST2649023)
- Ekena Millwork Molding & Millwork