Shop All Molding and Trim
Ekena Millwork
28-in. W x 72-in. H Oxford Panel Moulding Kit Single Panel
Mfr # PMLKOXS28X72A
Zoro # G809188128
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PMLKOXS28X72A
- Zoro # G809188128
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Width x Height) | 28"W x 72"H |
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. Modeled after original historical patterns and designs. Solid urethane for maximum durability and detail. Lightweight for quick and easy installation. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed. Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- SUNTUF Suntuf Plastic Closure 2Ft (92770)
- HARDWARE RESOURCES 1-1/2"x1-1/2" Zinc Plated Corner Brace (9212)
- EKENA MILLWORK 3/8"H x 1/2"P x 96"L Bead Moulding, PVC (MLD00X01X96BESWPV)
- EKENA MILLWORK Capistrano Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CPS)
- EKENA MILLWORK 8 1/2"H x 8 1/2"P x 12"F x 94 1/2"L Medway Traditional Smooth Crown Moulding (MLD08X08X12ME)
- EKENA MILLWORK 3 1/4"W x 3 1/4"H x 1 1/8"P Devon Plinth Block (PB03X03X01DE)
- EKENA MILLWORK 5 7/8"H x 5/8"P x 94 1/2"L Remington Baseboard Moulding (BBD05X00RE)
- EKENA MILLWORK 47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome (DOME47CL)
- EKENA MILLWORK 3 1/4"P x 4 1/2"H Inside Corner Moulding (matches moulding MLD04X03X05ED) (MIC03X04ED)
- Ekena Millwork Molding & Millwork