Shop All Molding and Trim
Ekena Millwork
28-in. W x 72-in. H Caputo Egg & Dart Panel Moulding Kit Single Panel
Mfr # PMLKCA28X72A
Zoro # G409189839
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PMLKCA28X72A
- Zoro # G409189839
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Width x Height) | 28"W x 72"H |
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. Modeled after original historical patterns and designs. Solid urethane for maximum durability and detail. Lightweight for quick and easy installation. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed. Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Fiberglass Screen Repair Kit Adhesive Patches 3 in. X 3 in. 5 Pack (P 8096)
- KOHLER O-Ring Slow Jet (24 153 02-S)
- PRIME-LINE Rim Deadbolt, Cast Bronze Construction, Polished Brass-Plated Finish Single Pack (SE 13222)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block with Square Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS02)
- EKENA MILLWORK SAMPLE - 3 7/8"H x 3 5/8"P x 5 3/8"F x 12"L Attica Crown Moulding (SAMPLE-MLD03X03X05AT)
- EKENA MILLWORK 3 7/16"H x 1"D x 144"L Casing Flexible Moulding (CASF03X01X144)
- EKENA MILLWORK SAMPLE - 1 1/4"H x 5/8"P x 12"L Stockport Panel Moulding (SAMPLE-PML01X00ST)
- EKENA MILLWORK 3 1/4"H x 3 1/4"P x 4 1/2"F x 94 1/2"L Salem Traditional Smooth Crown Moulding (MLD03X03X04SA)
- EKENA MILLWORK 3 1/4"P x 4 1/2"H Inside Corner Moulding (matches moulding MLD04X03X05ED) (MIC03X04ED)
- MIDWEST Basswood Scrap Bag (17)
- Ekena Millwork Molding & Millwork