Shop All Molding and Trim
Ekena Millwork
28-in. W x 72-in. H Ashford Smooth Panel Moulding Kit Single Panel
Mfr # PMLKASH28X72A
Zoro # G509189470
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PMLKASH28X72A
- Zoro # G509189470
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Width x Height) | 28"W x 72"H |
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. Modeled after original historical patterns and designs. Solid urethane for maximum durability and detail. Lightweight for quick and easy installation. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed. Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 23" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 22-3 (01-30022-3)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2268pri8401RH154916)
- SPD Welded Blade End Gas Spring (GSWB3385146)
- X1 TOOLS R-345 Square O-Ring ID: 4, CS 3/16, OD 4 3/8 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R345x12)
- EKENA MILLWORK 9"W x 9"H Devon Rope Panel Moulding Corner (matches moulding PML02X00DE) (PML09X09DE)
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- EKENA MILLWORK 2 3/4"H x 1 3/8"P x 94 1/2"L Classic Panel Moulding (PML03X02CL)
- EKENA MILLWORK 145" Bottom Width x 153 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X145)
- EKENA MILLWORK CKN535 - 3 1/2"H x 1"D x 144"L Casing Flexible Moulding (CASFCKN535X144)
- EKENA MILLWORK WM433 - 3 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM433X144)
- EKENA MILLWORK 3"H x 5/8"P x 94 1/2"L Milton Chair Rail (CHA03X01MI)
- Ekena Millwork Molding & Millwork