Shop All Molding and Trim
Ekena Millwork
28" Bottom Width x 29 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead
Mfr # CRH03X28BE
Zoro # G104654502
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 28" Bottom Width x 29 1/8" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH03X28BE
- Zoro # G104654502
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 28" Bottom Width x 29 1/8" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Disc Tumbler Ratchet Lock, Adjustable Bar (G RR1250A750PCSM1)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Black Hardware (3070ska8401Z-H7MB)
- IVES Satin Chrome Hinge 5BB1412652 (HINGE.323)
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- EKENA MILLWORK 9"W x 9"H Devon Rope Panel Moulding Corner (matches moulding PML02X00DE) (PML09X09DE)
- EKENA MILLWORK WM101 - 1/2"H x 1/2"D x 144"L Cove Flexible Moulding (MLDFWM101X144)
- EKENA MILLWORK 4"H x 3/8"P x 94 1/2"L Tomango Pierced Moulding (PIR04X00TO)
- EKENA MILLWORK 3/4"H x 3/8"P x 96"L Shoe Moulding, PVC (MLD01X00X96SHSWPV)
- EKENA MILLWORK 5 7/8"H x 5/8"P x 94 1/2"L Remington Baseboard Moulding (BBD05X00RE)
- EKENA MILLWORK WM52 - 2 3/4"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM52X144)
- EKENA MILLWORK WM366 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM366X144)
- Ekena Millwork Molding and Trim