Shop All Wall Shelving
Ekena Millwork
24"W x 4 3/8"H x 4 1/8"P Versailles Shelf
Mfr # SH24X04X04VE
Zoro # G004655210
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"W
- Depth 1/8"P
- Height 3/8"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SH24X04X04VE
- Zoro # G004655210
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 24"W |
Depth | 1/8"P |
Height | 3/8"H |
Description
These shelves are truly unique in design and function. Primarily used in decorative applications urethane shelves can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds and more. This material is also perfect for exterior applications. It will not rot or crack and holds up strongly to natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these shelves, you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- TRITON PRODUCTS 33 In. W x 63 In. H Modular Single LocBoard Storage System (1785)
- 80/20 Black 15 S Aluminum Hinge (2085-BLACK)
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- EKENA MILLWORK 30"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH30X03X03CL)
- EKENA MILLWORK 31 1/2"W x 7 7/8"D x 4 3/4"H Wakefield Large Shelf (SH31X04X08WA)
- EKENA MILLWORK 10 3/8"W x 6"D x 7 3/8"H Shell Decorative Shelf (SH10X06X07SH)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- EKENA MILLWORK 12"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH12X03X03CL)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- Ekena Millwork Wall Shelving