Shop All Molding and Trim
Ekena Millwork
24-in. W x 48-in. H Ashford Panel Moulding Kit Single Panel
Mfr # PMLKAS24X48A
Zoro # G209189176
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PMLKAS24X48A
- Zoro # G209189176
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Width x Height) | 24"W x 48"H |
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. Modeled after original historical patterns and designs. Solid urethane for maximum durability and detail. Lightweight for quick and easy installation. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed. Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dome Door Stop, Solid Brass, 1-1/4"H (5U609)
- AMERIMAX HOME PRODUCTS 14 in. W X 50 ft. L Aluminum Trim Coil Bright White (69114182)
- ZORO SELECT Plate Staple, Steel, 1-5/8 In. L (1RBJ1)
- SPD Welded Blade End Gas Spring (GSWB3385179)
- EKENA MILLWORK 2 7/8"H x 3/4"P x 94 1/2"L Monique Window & Door Casing (CAS02X00MO)
- EKENA MILLWORK SAMPLE - 3 1/2"H x 1 1/8"P x 12"L Devon Window & Door Casing (SAMPLE-CAS03X01DE)
- EKENA MILLWORK 6"H x 5/8"P x 94 1/2"L Oslo Rope Baseboard Moulding (BBD06X01OS)
- EKENA MILLWORK 90" Bottom Width x 98 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X90)
- EKENA MILLWORK 5 1/8"W x 78 3/4"H x 5/8"D Fluted Casing (CAS05X79X01)
- EKENA MILLWORK 3"H x 3"P x 4 1/8"F x 94 1/2"L, (2 3/8" Repeat), Bradley Crown Moulding (MLD03X03X04BY)
- MOHAWK Vinyl Cove Wall Base in Aircraft Carrier 4 in. W x 120 ft L roll, one roll per carton (CVW03-073)
- Ekena Millwork Molding & Millwork