Shop All Wall Coverings
Ekena Millwork
23 5/8"W x 43 1/2"H x 6 1/8"D Melonie Niche (RO: 20 2/3"W x 41 1/4"H x 7 1/8"D)
Mfr # NCH23X43ML
Zoro # G004834134
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hallways, Dining Rooms, Foyers, and Staircases
- Material Urethane
- Width 23.63 in
- Height 43-1/2 in
- Depth 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # NCH23X43ML
- Zoro # G004834134
- Country of Origin China
- Category Wall Coverings
Dimensions
Width | 23.63 in |
Height | 43-1/2 in |
Depth | 6.13 in |
Details
Item | Niche |
Application | Hallways, Dining Rooms, Foyers, and Staircases |
Material | Urethane |
Description
Niches have been used in homes for almost 2000 years, first made of white marble in Nero's home. Most niches are still white, and for many years were mostly made of plaster. Now that many modern architectural products are made of urethane, custom millwork and details such as recessed niches have become affordable for any home improvement project. Niches are distinctive architectural accents. Often used to display sculptures, vases, clocks, plants and flowers, niches are beautiful and functional details that add value to any home interior. They are often used in main hallways, dining rooms, foyers, and staircases. An important aspect of a niche is its ability to concentrate or disperse light, so its placement should be based on the availability of light, either sunlight or interior lighting fixtures. Ceiling accent lights are often added as a compliment above a niche. Niches made of urethane can be easy to install for anyone, simply cut a hole in the drywall and place the niche inside. These niches will also require little maintenance in the future, and offer beauty and value to your home for decades to come. The Architectural Depot offers niches in varying heights, widths, and depths to fit the scale of your home.
- Easy installation
- Made of durable urethane
- Niches display home accessories beautifully
- Niches are available in different patterns and sizes
- Adding a niche is an ideal home improvement project
- Niches are an excellent addition to your home
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 2 3/4 OAL, 3/8 OD, PK6 (1NAC1)
- STORCH PRODUCTS Shielded Magnet, Neodymium, 1.5 lb. Pull (1290-T-08R)
- KWIKSET Clear Pack One Sided Deadbolt w/RCAL Lat (96630-059)
- MIDWEST FASTENER 53/64" x 3" x .047" WG Steel Compression Springs 6PK (18535)
- EKENA MILLWORK Ancient Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12ACMENA)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 12"W x 12"H x 3/8"P (WALP12X12X037PRE)
- EKENA MILLWORK 21 5/8"W x 21 5/8"H x 5/8"P Legacy Rectangle Wall/Door Panel (PNL22X22LE)
- EKENA MILLWORK Large Chesterfield Decorative Fretwork Wood Wall Panels, Red Oak, 42 1/4"W x 23 3/8"H x 3/8"T (WALW24X24X0375CHFRO)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0250RO)
- EKENA MILLWORK AcoustixPro Noise Cancelling Traditional Small Slat Wall Panel (SWA0625X0500TREP)
- EKENA MILLWORK Large Norwood Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375NWDMF)
- Ekena Millwork Wall Coverings