Shop All Wall Coverings
Ekena Millwork
20"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel
Mfr # PNL20X24AS-01
Zoro # G604660539
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Walls, Ceilings, and Furniture Pieces
- Material High Density Urethane
- Width 20 in
- Height 24 in
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PNL20X24AS-01
- Zoro # G604660539
- Country of Origin China
- Category Wall Coverings
Dimensions
Size (Width x Height) | 20"W x 24"H |
Width | 20 in |
Height | 24 in |
Depth | 1/2 in |
Details
Item | Wall Panel |
Application | Walls, Ceilings, and Furniture Pieces |
Material | High Density Urethane |
Description
Save time and money with our easy to use wall panel moulding. Pair with matching crown moulding, baseboard, or door and window casing for a harmonious complete look. Polyurethane decorative wall panels come factory-primed and can easily be painted or faux finished to match doors, furniture or walls. These lightweight panels resemble their traditional wood counterparts, except these won’t warp, split or splinter making them a lasting upgrade to your home.
- Save time and money with preassembled panels
- Strong composite material, perfect for both interior or exterior applications
- Attaches easily and gives doors or walls elegant finished look
- Solid polyurethane with a similar density of pine
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CUP HOOK BLK 1IN 30PK (N119-729)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3 CS)
- EKENA MILLWORK WM523 - 3 1/2"H x 1"P x 96"L RB3 Casing Moulding, PVC (WM523X96SWPV)
- NATIONAL GUARD Adjustable Perimeter Seal, Aluminum (107SA-36)
- EKENA MILLWORK 12"W x 20"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL12X20AS-01)
- EKENA MILLWORK 24"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL24X28AS-01)
- EKENA MILLWORK 8"W x 28"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X28AS-01)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNAC)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X94X0250BI)
- EKENA MILLWORK AcoustixPro Noise Cancelling Traditional Small Slat Wall Panel (SWA0625X0500TREP)
- EJOY Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK (WC7G_020)
- Ekena Millwork Wall Coverings