Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
2 7/8"W x 5 7/8"D x 10"H Traditional Corbel
Mfr # COR02X06X10TR
Zoro # G904649838
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.88 in
- Height 10 in
- Depth 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR02X06X10TR
- Zoro # G904649838
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 2.88 in |
Height | 10 in |
Depth | 5.88 in |
Details
Item | Corbel |
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Honey Bronze Contemporary Cabinet Pull (BP8717128HBRZ)
- EKENA MILLWORK 6 3/4"H x 7"P x 9 3/4"F x 94 1/2"L Foster Traditional Crown Moulding (MLD06X07X09FO)
- SPD Welded Blade End Gas Spring (GSWB240978)
- ZORO SELECT O-Ring, Dash 368, Buna N, 0.21 In., PK5 (U38801.018.0775)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Alder (CORW02X06X03DRAL)
- EKENA MILLWORK 6"W x 8"D x 12"H Hestia Corbel (COR08X06X12HE)
- EKENA MILLWORK 4"W x 18 5/8"D x 24"H Richmond Bracket (BKT04X18X24RI)
- EKENA MILLWORK 4"W x 4"D x 14"H Recessed Groove Corbel, Rubberwood (COR04X04X14RERW)
- EKENA MILLWORK 1 1/2"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT01X09X11HARW)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Rubberwood (BKTW01X08X12THRW)
- EKENA MILLWORK 2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Corbel, Rubberwood (COR02X02X04CPRW)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers