Shop All Molding and Trim
Ekena Millwork
2 7/8"H x 3/4"P x 94 1/2"L Monique Window & Door Casing
Mfr # CAS02X00MO
Zoro # G004656460
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 96 in
- Collection Monique
- Height 2-7/8 in
- Projection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CAS02X00MO
- Zoro # G004656460
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 96 in |
Height | 2-7/8 in |
Details
Material | High Density Urethane |
Item | Window & Door Casing |
Collection | Monique |
Projection | 3/4 in |
Description
Our beautiful casing adds a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Can be cut, drilled, screwed, or nailed
- Similar density to that of pine
- Beautiful details and design
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES Rochelle 2 in. x 2 in. Hexagon Honeycomb Glass Mosaic Wall Tile (Andova Tiles)
- KABA ILCO Ilco HY15-P Key Blank, Brass/Plastic, Nickel, For: Hyundai Vehicle Locks (AJ00000812)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 1 Button, Surface Mount (1BXT)
- EKENA MILLWORK WM390 - 2 5/8"H x 11/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM390X144)
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Ashford Smooth Panel Moulding (PML01X00AS)
- EKENA MILLWORK 2 1/8"H x 2 1/8"P x 3"F x 94 1/2"L Eris Crown Moulding (MLD01X01X03ER)
- EKENA MILLWORK 10 7/8"W x 10 7/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML10X10AC)
- EKENA MILLWORK 5 7/8"H x 5 7/8"P x 8 1/4"F Shell Crown Moulding Inside Corner (MIC06X06SH)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48STN)
- CLOVERDALE 38265 .75 x 25 In. White Melamine Edge Banding (1197433)
- Ekena Millwork Molding and Trim