Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
2 5/8"W x 1 3/8"D x 3 5/8"H Odessa Corbel
Mfr # COR02X01X03OD
Zoro # G904649692
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # COR02X01X03OD
- Zoro # G904649692
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Antique Brass Cams and Tailpieces (8300.509.AR)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- ZORO SELECT Torsion Spring, 180 Deg, 0.982 OD (3HPT1)
- PRIME-LINE Screen Door Closer Kit, 10-1/2 in., Black Painted Finish Single Pack (K 5380)
- EKENA MILLWORK 6"W x 8"D x 12"H Hestia Corbel (COR08X06X12HE)
- EKENA MILLWORK 4"W x 4 3/4"D x 8"H Small Jefferson Wood Corbel, Maple (CORW04X04X08JEMA)
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- EKENA MILLWORK Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 16"D x 24"H (BKT0402X16X24THR03RWR)
- EKENA MILLWORK 6 1/2"W x 14 1/2"D x 26"H Giana Large Corbel (COR06X14X26GI)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 12"D x 12"H (BKTP03X12X12THR01)
- PROSOURCE Corner Brace, 8 in L, 8 in W, 1 in H, Steel, ZincPlated, 2 mm Thick Material (FC-Z08-01PS)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers