Shop All Appliques & Onlays
Ekena Millwork
2 3/8"W x 3 5/8"H x 5/8"P Cole Onlay
Mfr # ONL02X04X01CO
Zoro # G804650569
product price: $7.55
/ea
$7.55
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
- Brand Ekena Millwork
- MFR # ONL02X04X01CO
- Zoro # G804650569
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- BALDWIN ESTATE Privacy Door Levers Lifetime Brass (5455V.003.PRIV)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3)
- KABA Push Button Lock, Entry, Key Override (5021-XS-WL-26D-41)
- LUCKY LINE Slide Bolt Spring Snap, L 6 In (4GGJ9)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 34"W x 17"H x 2"P (PEDPS034X170HRO01)
- EKENA MILLWORK 11 7/8"W x 17 3/8"H x 5 1/2"P Classic Angel Onlay, Right (ONL12X17X06AN-R)
- EKENA MILLWORK 6 1/4"W x 8 3/4"H x 3/4"P Leaf Bundle Onlay (ONL06X08X01LF)
- EKENA MILLWORK Rams Head Architectural Grade PVC Pediment (Urn Ships Unattached in Box), 40"W x 10"H x 2-3/4"P (PEDPS040X100RHP00)
- EKENA MILLWORK 36 1/2"W x 6 1/4"H x 1"D Large Green Leaf Center with Scrolls, Rubberwood (ONL36X06X01LFRW)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 8"W x 8"H x 1/2"P (ROSP080X080X050SDG01)
- EKENA MILLWORK 11 7/8"W x 17 3/8"H x 5 1/2"P Classic Angel Onlay, Left (ONL12X17X06AN-L)
- Ekena Millwork Appliques & Onlays