Shop All Appliques & Onlays
Ekena Millwork
2 3/4"W x 4"H x 1/2"P Fleur-de-lis Small Onlay
Mfr # ONL04X03X01FL
Zoro # G804650590
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
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
- Brand Ekena Millwork
- MFR # ONL04X03X01FL
- Zoro # G804650590
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (342 WARDROBE PIVOT 26D STL)
- ZORO SELECT Rod Seal, 1 IDx1 3/8 OD, 3/16 W, PK2 (2HZH2)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Privacy Bright Brass (SDL25U3)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- EKENA MILLWORK 2 3/8"W x 3 5/8"H x 5/8"P Cole Onlay (ONL02X04X01CO)
- EKENA MILLWORK 3 3/8"OD x 1/2"P Lyre Rosette (ROS03X03LY)
- EKENA MILLWORK 21 1/4"W x 25 5/8"H x 1 1/4"P Kinsley Center Onlay (ONL21X26KI)
- EKENA MILLWORK 4 1/2"W x 7 1/8"H x 2 3/8"P Classic Angel Onlay, Right (ONL05X07X02AN-R)
- EKENA MILLWORK 16 1/4"W x 8 3/4"H x 1 5/8"P Small Shell Center with Scrolls (APL16X08X01SH)
- EKENA MILLWORK 5 1/2"W x 6 3/4"H x 1"P Hillsborough Center Onlay (ONL05X06HI)
- EKENA MILLWORK Segment Arch W/ Flankers 4 Spoke Architectural Grade PVC Pediment, 38"W x 10-1/2"H x 2-1/2"P (PEDPS038X105SGF04)
- Ekena Millwork Molding & Millwork