Shop All Molding and Trim
Ekena Millwork
2 3/4"H x 7/8"P x 94 1/2"L, (4" Repeat), Crendon Chair Rail
Mfr # CHA02X00CR
Zoro # G904656843
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 96 in
- Collection Crendon
- Height 2-3/4 in
- Projection 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # CHA02X00CR
- Zoro # G904656843
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 96 in |
Height | 2-3/4 in |
Details
Material | High Density Urethane |
Item | Chair Rail |
Collection | Crendon |
Projection | 7/8 in |
Description
Our beautiful chair rail adds a decorative, historic, feel to walls, ceilings and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Can be cut, drilled, screwed, or nailed
- Similar density to that of pine
- Beautiful details and design
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 197 CG27 Single, 4PK (441970)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-14-LH-AL SETS)
- GLOBAL DOOR CONTROLS Storefront Door Closer Drop Plate In Aluminum (DP-1214-AL)
- HICKORY HARDWARE Knob 1-7/16 Inch X 1-1/4 Inch, 10PK (H076699-VB-10B)
- EKENA MILLWORK 2 3/8"H x 5/8"P, 94 1/2"L, (1 7/8" Repeat), Carrillo Chair Rail (CHA02X01CI)
- EKENA MILLWORK 4 1/2"H x 3/4"P x 94 1/2"L Lisbon Fluted Panel Moulding (PML04X00LI)
- EKENA MILLWORK 28-in. W x 72-in. H Caputo Egg & Dart Panel Moulding Kit Single Panel (PMLKCA28X72A)
- EKENA MILLWORK SAMPLE - 1 3/4"H x 1/2"P x 12"L Claremont Panel Moulding (SAMPLE-PML01X00CL)
- EKENA MILLWORK SAMPLE - 3"H x 1 1/8"P x 12"L Windsor Rope Chair Rail (SAMPLE-CHA03X01WI)
- EKENA MILLWORK Standard Foster Plinth Block with Square Edge, 5"W x 10"H x 1/2"P (PBP050X100X050FOS00)
- INTEPLAST GROUP 0 Brick Moulding, 114 in W, 2 in H, Flat Back, Smooth Profile, PVC, White (63510009866)
- Ekena Millwork Molding & Millwork